Cross, Alum, Thrd 3-1/2", Thrd 3-1/2"

  • Mfr # ZUSA-PF-22512
  • Zoro # G122969022
product price: 
$
486.99
/ea
Free Shipping & Returns

Key Features

Fitting Side B Gender
Female
Fitting Side A Pipe Threading
8
Fitting Side C Gender
Female
Includes Seal
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-22512
Zoro #
G122969022
UPC #
00197666237823
Country of Origin
United States

Dimensions

Fitting Thread Size D
3 1/2"-8
Fitting Thread Size A
3 1/2"-8
Fitting Side B Nominal Pipe Size
3 1/2 in
Fitting Side C Nominal Pipe Size
3 1/2 in
Fitting Thread Size B
3 1/2"-8
Fitting Side A Nominal Pipe Size
3 1/2 in
Fitting Thread Size C
3 1/2"-8
Fitting Side D Nominal Pipe Size
3 1/2 in

Details

Fitting Side B Gender
Female
Item
Metal Pipe Cross
Fitting Side A Pipe Threading
8
Fitting Side C Gender
Female
Includes Seal
No
Maximum Operating Pressure
150 psi @ 72 Degrees F
Side 4 Thread Type
NPT
Side 3 Thread Type
NPT
Fitting Side D Type
Threaded
Application
Air, Non-Potable Water, Oils
Color
Silver
Side B Thread Type
NPT
Fitting Side D Gender
Female
Fitting Side A Gender
Female
Fitting Side C Pipe Threading
8
Material Grade
6061-T6
Class
Class 150
Fitting Side D Pipe Threading
8
Fitting Side A Type
Threaded
Includes Pre-Applied Thread Sealant
No
Side A Thread Type
NPT
Fitting Side B Pipe Threading
8
Fitting Side C Type
Threaded
Fitting Side B Type
Threaded
Specific Fitting Shape
Cross
For Pipe Schedule
Schedule 40
Wire Color
Silver

Description

Cross, Alum, Thrd 3-1/2", Thrd 3-1/2"

Restrictions

Ratings & reviews