Fabric-Reinforced Neoprene Roll No Adhsv-70A-1/4" Thk x 56" W x 60FT

  • Mfr # BULK-RS-NNFR70-4

  • Zoro # G600436619


product price:  $4,080.99
/ea
Additional $170.00 delivery surcharge applies per item.
See details

Key Features

Thickness
1/4"
Width
56"
Length
60 ft.
Material
Neoprene
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-RS-NNFR70-4
Zoro #
G600436619
UPC #
193005110130
Country of Origin
China

Dimensions

Thickness
1/4"
Width
56"
Length
60 ft.

Details

Material
Neoprene
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BC 707
Compression Set
0.33
Tensile Strength
1,000 psi
Elongation
3.5
Texture
Smooth
Thickness Tolerance
(-0.026" - +0.026")
Rubber Reinforcement Type
Nylon - 2 Ply
Density
1.50 g/cm3
Shape
Roll
Durometer
60A
Temperature Range
-30 Degrees to 250 Degrees F
Grade
Fabric-Reinforced
Tear Strength
20 N/mm

Description

Fabric-Reinforced Neoprene Rubber Roll No Adhesive - 70A - 1/4" Thick x 56" Wide x 60 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.