FDA Buna-N Rubber Roll No Adhesive - 60A - 1/32" Thick x 36" W x 50FT

  • Mfr # BULK-RS-H60FDA-232

  • Zoro # G100437840


product price:  $689.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/32"
Width
36"
Length
50 ft.
Material
Buna-N
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-RS-H60FDA-232
Zoro #
G100437840
UPC #
193005114220
Country of Origin
China

Dimensions

Thickness
1/32"
Width
36"
Length
50 ft.

Details

Material
Buna-N
Color
White
Backing Type
Plain
Standards
ASTM D2000 BF 507, FDA 21 CFR 177.2600
Texture
Smooth
Elongation
3.3
Tensile Strength
1,000 psi
Compression Set
0.35
Shape
Roll
Temperature Range
-30 Degrees to 250 Degrees F
Thickness Tolerance
(0.000" - +0.016")
Density
1.40 g/cm3
Grade
Food
Durometer
60A
Tear Strength
22 N/mm

Description

FDA Buna-N Rubber Roll No Adhesive - 60A - 1/32" Thick x 36" Wide x 50 ft. Long

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.