Shop ZORO SELECT

RubberRoll, Buna-N, 10ftL, 36inW

  • Mfr # BULK-RS-H70-319
  • Zoro # G4926982

product price: 
$
469.99
/ea
Free Shipping & Returns

Key Features

Material
Buna-N
Color
Black
Backing Type
Adhesive
Max. Temp. (F)
250 Degrees F
Rubber Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-RS-H70-319
Zoro #
G4926982
UPC #
193005391225
Country of Origin
Multiple

Dimensions

Rubber Length
10 ft
Rubber Thickness
1/4 in
Rubber Width
36 in
Overall Width
36 in
Overall Thickness
1/4 in
Overall Length
10 ft
Wire Rope Length
10 ft
Length
10 ft

Details

Item
Rubber Roll
Material
Buna-N
Color
Black
Backing Type
Adhesive
Max. Temp. (F)
250 Degrees F
Rubber Color
Black
Rubber Properties
Oil Resistant, Water Resistant
Finish
Smooth
Durometer
70 Shore A
Standards
ASTM D2000 BF 707
Elongation
350 %
Tensile Strength (PSI)
1,000 psi
Rubber Material
Buna-N
Grade
Standard
Min. Temp. (F)
-30 Degrees F
Tear Strength
20 N/mm
Density
1.5 g/cc
Abrasion Resistance
Good
Texture
Smooth
Weather Resistance
Fair
Water Resistance
Good
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-30 Degrees F
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.026 in
Shape
Roll
Oil Resistance
Excellent
Tensile Strength
1,000 psi
Minimum Adhesive Temperature
-30 Degrees F
Chemical Resistance
Fair
Compression Set
33 %
Maximum Temperature
250 Degrees F
Chemical Compatibility
Acetic Acid, 5%, Ammonia, Anhydrous, Citric Acid, Diesel Fuel, Ethylene Glycol, Gasoline, Heptane, Hexane, Hydraulic Oil, Hydrogen Peroxide, Isopropyl Alcohol, Kerosene, Lubricating Oils, Petroleum Base, Mineral Oils, Motor Oil, Naphtha, Salt Water, Vegetable Oil, Water
Shell Material
Buna-N
Wire Color
Black

Description

Rubber Roll, Roll, Adhesive Type Acrylic, Backing Type Adhesive, Color Black, Durometer 70 Shore A, Grade Standard, Material Buna-N, Standards ASTM D2000 BF 707, Maximum Adhesive Temperature 230 Degrees F, Maximum Temperature 250 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Minimum Temperature -30 Degrees F, Overall Length 10 ft, Thickness Tolerance +/-0.026 in, Overall Width 36 in, Tensile Strength 1,000 psi, Texture Smooth, Overall Thickness 1/4 in, Abrasion Resistance Good

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.