RubberRoll, Viton, 20ftL, 36inW

  • Mfr # BULK-RS-V75FDA-76
  • Zoro # G602583410
product price: 
$
2,907.99
/ea
Free Shipping & Returns

Key Features

Material
Viton(TM)
Color
White
Backing Type
Adhesive
Durometer
75 Shore A
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-RS-V75FDA-76
Zoro #
G602583410
UPC #
193005947804
Country of Origin
Multiple
Item
Rubber Roll
Material
Viton(TM)
Color
White
Backing Type
Adhesive
Durometer
75 Shore A
Standards
ASTM D2000 HK 705, FDA 21 CFR 177.2600
Elongation
150 %
Grade
Food Grade
Minimum Adhesive Temperature
-30 Degrees F
Shape
Roll
Abrasion Resistance
Good
Texture
Smooth
Adhesive Type
Acrylic
Thickness Tolerance
+/-0.008 in
Density
2 g/cc
Chemical Resistance
Excellent
Maximum Temperature
400 Degrees F
Water Resistance
Good
Tear Strength
28 N/mm
Compression Set
15 %
Maximum Adhesive Temperature
230 Degrees F
Minimum Temperature
-10 Degrees F
Weather Resistance
Excellent
Tensile Strength
700 psi
Oil Resistance
Excellent
Chemical Compatibility
Shell Material
Viton(TM)
Wire Color
White

Dimensions

Overall Thickness
1/32 in
Overall Width
36 in
Overall Length
20 ft
Wire Rope Length
20 ft
Length
20 ft

Description

FDA Viton Rubber Roll,Acrylic Adhsive

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.