Flange, Aluminum, 5 in
- Mfr # BULK-PF-841
- Zoro # G022968835
product price:Â
$
77.49
/ea
Key Features
For Pipe Schedule
Schedule 40
Color
Silver
Specific Fitting Shape
Flange
Wire Rope Length
5 in
Bolt Circle Diameter
3 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-841
- Zoro #
- G022968835
- UPC #
- 00197666216637
- Country of Origin
- United States
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Item
- Metal Pipe Flange
- Specific Fitting Shape
- Flange
- Finish/Coating
- Plain
- Connection Surface
- Flat
- Application
- Air, Non-Potable Water, Oils
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Gravity Flow
- Pressure
- Class
- Class 125
- Material Grade
- 6061-T6
- Number of Bolt Holes
- 4
- Standards
- ANSI/ASME B16.1
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 5 in
- Bolt Circle Diameter
- 3 7/8 in
- Bolt Hole Diameter
- 5/8 in
- Flange Outside Diameter
- 5 in
- Overall Length
- 5 in
- Length
- 5 in
Description
Flange, Flat, 5 in Flange Outside Diameter, 5 in Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 4, 3 7/8 in Bolt Circle Diameter, 5/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.