Plug, Aluminum, Class 150
- Mfr # ZUSA-PF-23124
- Zoro # G922968935
product price:Â
$
17.39
/ea
Key Features
Maximum Operating Pressure
150 psi @ 72 Degrees F
Specific Fitting Shape
Plug
Nominal Pipe Size
1/2 in
Plug Drive Style
Square
Thread Size
1/2"-14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23124
- Zoro #
- G922968935
- UPC #
- 00197666237588
- Country of Origin
- United States
- Maximum Operating Pressure
- 150 psi @ 72 Degrees F
- Specific Fitting Shape
- Plug
- Plug Drive Style
- Square
- Fitting Connection Type
- Threaded
- Item
- Plug
- For Pipe Schedule
- Schedule 40
- Class
- Class 150
- Material Grade
- 6061-T6
- Thread Sealant Type
- PTFE
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 14
- Includes Pre-Applied Thread Sealant
- Yes
- Thread Type
- NPT
- Color
- Silver
- Wire Color
- Silver
Dimensions
- Nominal Pipe Size
- 1/2 in
- Thread Size
- 1/2"-14
- Wire Rope Length
- 9/16 in
- Overall Length
- 9/16 in
- Length
- 9/16 in
Description
Plug, 1/2 in Nominal Pipe Size, Aluminum, Not Applicable, 6061-T6, Class Class 150, For Pipe Schedule Schedule 40, Threaded, 9/16 in Overall Length, 150 psi @ 72 Degrees F Maximum Operating Pressure, Plug Construction Solid, Plug Drive Style Square, Includes Pre-Applied Thread Sealant Yes, Thread Sealant Type PTFE, Includes Seal No, Seal Material Not Applicable, 14, 1/2 In.-14, Silver
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.