Shop USA INDUSTRIALS
See all product information
Create Account
Flange, Aluminum, Blind, 19 in
- Mfr # BULK-PF-836
- Zoro # G422967513
product price:Â
$
1,369.99
/ea
Free Shipping & Returns
Key Features
Connection Surface
Flat
Pipe Connection Type
Blind
Specific Fitting Shape
Flange
Wire Rope Length
19 in
Material Grade
6061-T6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-836
- Zoro #
- G422967513
- UPC #
- 00197666214756
- Country of Origin
- United States
- Connection Surface
- Flat
- Pipe Connection Type
- Blind
- Specific Fitting Shape
- Flange
- Material Grade
- 6061-T6
- Standards
- ANSI/ASME B16.1
- Gravity Flow
- Pressure
- Class
- Class 125
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Application
- Air, Non-Potable Water, Oils
- Finish/Coating
- Plain
- Number of Bolt Holes
- 12
- For Pipe Schedule
- Schedule 40
- Color
- Silver
- Item
- Metal Pipe Flange
- Wire Color
- Silver
Dimensions
- Wire Rope Length
- 19 in
- Flange Outside Diameter
- 19 in
- Bolt Circle Diameter
- 17 in
- Bolt Hole Diameter
- 1 in
- Overall Length
- 19 in
- Length
- 19 in
Description
Flange, Flat, 19 in Flange Outside Diameter, 19 in Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 12, 17 in Bolt Circle Diameter, 1 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.