Flange, Aluminum, Slip-On, 10 in
- Mfr # BULK-PF-844
- Zoro # G122967387
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Finish/Coating
Plain
Specific Fitting Shape
Flange
Standards
ANSI/ASME B16.1
Material Grade
6061-T6
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-PF-844
- Zoro #
- G122967387
- UPC #
- 00197666217160
- Country of Origin
- United States
- Finish/Coating
- Plain
- Specific Fitting Shape
- Flange
- Standards
- ANSI/ASME B16.1
- Material Grade
- 6061-T6
- Color
- Silver
- Item
- Metal Pipe Flange
- Pipe Connection Type
- Slip-On
- Number of Bolt Holes
- 8
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Gravity Flow
- Pressure
- Connection Surface
- Flat
- Application
- Air, Non-Potable Water, Oils
- Class
- Class 125
- For Pipe Schedule
- Schedule 40
- Wire Color
- Silver
Dimensions
- Flange Outside Diameter
- 10 in
- Wire Rope Length
- 10 in
- Bolt Circle Diameter
- 8 1/2 in
- Bolt Hole Diameter
- 7/8 in
- Overall Length
- 10 in
- Length
- 10 in
Description
Flange, Flat, 10 in Flange Outside Diameter, 10 in Overall Length, Aluminum, Plain, 6061-T6, Class Class 125, For Pipe Schedule Schedule 40, 125 psi @ 72 Degrees F Maximum Operating Pressure, Number of Bolt Holes 8, 8 1/2 in Bolt Circle Diameter, 7/8 in Bolt Hole Diameter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.