Shop USA INDUSTRIALS
See all product information
Create Account
PipeNipple, Aluminum, 1/4", NPTxNPT, 3"
- Mfr # ZUSA-PF-21097
- Zoro # G722968920
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Side B Gender
Male
Material
Aluminum
Schedule
Schedule 40
Side B Thread Type
NPT
Thread Configuration
Threaded on Both Ends
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-PF-21097
- Zoro #
- G722968920
- UPC #
- 00197666229149
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 3 in
- Nominal Pipe Size
- 1/4 in
- Overall Length
- 3 in
- Length
- 3 in
Details
- Side B Gender
- Male
- Material
- Aluminum
- Schedule
- Schedule 40
- Side B Thread Type
- NPT
- Thread Configuration
- Threaded on Both Ends
- Fitting Compatibility
- Class 125
- Includes Pre-Applied Thread Sealant
- Pre-Applied Thread Sealant Included
- Side B Connection Type
- Threaded
- Metal Pipe Construction
- Seamless
- Application
- Air, Non-Potable Water, Oils
- Side A Connection Type
- Threaded
- Maximum Operating Pressure
- 125 psi @ 72 Degrees F
- Side A Thread Type
- NPT
- Side A Gender
- Male
- Item
- Pipe Nipple
- Material Grade
- 6063
- Shell Material
- Aluminum
Description
Pipe Nipple, Application Air, Non-Potable Water, Oils, Finish/Coating Not Applicable, Fitting Compatibility Class 125, Material Aluminum, Material Grade 6063, Maximum Operating Pressure 125 psi @ 72 Degrees F, Maximum Operating Temperature Not Applicable, Maximum Steam Pressure Not Applicable, Metal Pipe Construction Seamless, Minimum Operating Temperature Not Applicable, Nominal Pipe Size 1/4 in, Overall Length 3 in, Schedule Schedule 40, Side A Connection Type Threaded, Side A Gender Male
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.