Shop USA INDUSTRIALS
See all product information
Create Account
Flat Belt Idler Pulley
- Mfr # ZPLY-462
- Zoro # G123361832
product price:Â
$
28.19
/ea
Key Features
Pulley Construction
Plain
Bearing Type
Ball
Face Diameter
1.88 in
Outside Diameter
2.07 in
Face Width
1.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZPLY-462
- Zoro #
- G123361832
- UPC #
- 197666244890
- Country of Origin
- China
- Pulley Construction
- Plain
- Bearing Type
- Ball
- Face Type
- Flat
- Pulley Material
- Nylon
- Number of Bearings
- 1
- For Belt Type
- Flat
- Bearing Number
- 6203-2RS
- Maximum Operating Temperature
- 100 Degrees C
- Item
- Flat Belt Idler Pulley
- Weight
- 0.1 kg
- Number of Flanges
- 2
- Minimum Operating Temperature
- 80 Degrees C
Dimensions
- Face Diameter
- 1.88 in
- Outside Diameter
- 2.07 in
- Face Width
- 1.38 in
- Overall Width
- 1 9/16 in
- For Belt Width
- 34 mm
- Bore Diameter
- 11/16 in
- Length through Bore
- 17 mm
Description
Flat Belt Idler Pulley, Bearing Type Ball, For Belt Type Flat, Bore Diameter 11/16 in, Face Width 1.38 in, Outside Diameter 2.07 in, Pulley Material Nylon, Bearing Number 6203-2RS, Face Diameter 1.88 in, Face Type Flat, For Belt Width 34 mm, Length through Bore 17 mm, Maximum Operating Temperature 100 Degrees C, Minimum Operating Temperature 80 Degrees C, Number of Bearings 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.