Shop USA INDUSTRIALS
See all product information
Create Account
Flat Belt Idler Pulley
- Mfr # ZPLY-464
- Zoro # G123354643
product price:Â
$
30.85
/ea
Key Features
Number of Flanges
2
For Belt Width
23 mm
Face Width
1.02 in
Length through Bore
17 mm
For Belt Type
Flat
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZPLY-464
- Zoro #
- G123354643
- UPC #
- 00197666244913
- Country of Origin
- China
- Number of Flanges
- 2
- For Belt Type
- Flat
- Face Type
- Flat
- Bearing Number
- 6203-2RS
- Number of Bearings
- 1
- Bearing Type
- Ball
- Minimum Operating Temperature
- 80 Degrees C
- Pulley Construction
- Plain
- Weight
- 0.2 kg
- Maximum Operating Temperature
- 100 Degrees C
- Pulley Material
- Nylon
- Item
- Flat Belt Idler Pulley
Dimensions
- For Belt Width
- 23 mm
- Face Width
- 1.02 in
- Length through Bore
- 17 mm
- Face Diameter
- 2.5 in
- Bore Diameter
- 11/16 in
- Overall Width
- 1 5/16 in
- Outside Diameter
- 3 in
Description
Flat Belt Idler Pulley, Bearing Type Ball, For Belt Type Flat, Bore Diameter 11/16 in, Face Width 1.02 in, Outside Diameter 3 in, Pulley Material Nylon, Bearing Number 6203-2RS, Face Diameter 2.5 in, Face Type Flat, For Belt Width 23 mm, Length through Bore 17 mm, Maximum Operating Temperature 100 Degrees C, Minimum Operating Temperature 80 Degrees C, Number of Bearings 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.