Shop USA INDUSTRIALS
See all product information
Create Account
Flat Belt Idler Pulley
- Mfr # ZPLY-465
- Zoro # G223358213
product price:Â
$
30.89
/ea
Key Features
Minimum Operating Temperature
80 Degrees C
Outside Diameter
3.5 in
Pulley Material
Nylon
Pulley Construction
Plain
Face Width
0.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZPLY-465
- Zoro #
- G223358213
- UPC #
- 00197666244920
- Country of Origin
- China
- Minimum Operating Temperature
- 80 Degrees C
- Item
- Flat Belt Idler Pulley
- Pulley Material
- Nylon
- Pulley Construction
- Plain
- Bearing Number
- 6203-2RS
- Maximum Operating Temperature
- 100 Degrees C
- Weight
- 0.2 kg
- Number of Flanges
- 2
- Bearing Type
- Ball
- For Belt Type
- Flat
- Face Type
- Flat
- Number of Bearings
- 1
Dimensions
- Outside Diameter
- 3.5 in
- Face Width
- 0.75 in
- Length through Bore
- 17 mm
- Overall Width
- 1 in
- Face Diameter
- 3 in
- Bore Diameter
- 11/16 in
- For Belt Width
- 16 mm
Description
Flat Belt Idler Pulley, Bearing Type Ball, For Belt Type Flat, Bore Diameter 11/16 in, Face Width 0.75 in, Outside Diameter 3.5 in, Pulley Material Nylon, Bearing Number 6203-2RS, Face Diameter 3 in, Face Type Flat, For Belt Width 16 mm, Length through Bore 17 mm, Maximum Operating Temperature 100 Degrees C, Minimum Operating Temperature 80 Degrees C, Number of Bearings 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.