HexCapScrew, 1", 1/4"-28, Steel
- Mfr # BULK-BOLT-4273
- Zoro # G823726313
product price:Â
$
0.49
/ea
Sold in multiples of 19 for
$9.31
Key Features
Grade BD Material Grade/Class
Material
Steel
Type
Hex Head Cap Screw
Finish
Zinc Yellow
System of Measurement
Inch
Thread Size
1/4"-28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4273
- Zoro #
- G823726313
- UPC #
- 197666039625
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Material
- Steel
- Material Grade/Class
- Grade BD
- Type
- Hex Head Cap Screw
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Dimensional Standards
- MS90727
- Head Type
- Standard
- Rockwell Hardness
- C33 to C39
- Includes Nut
- No
- Drive Type
- External Hex
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Shell Material
- Steel
Dimensions
- Fastener Length
- 1 in
- Thread Size
- 1/4"-28
- Head Height
- 5/32 in
- Head Width
- 7/16 in
- Minimum Thread Length
- 3/4 in
- Drive Size
- 7/16 in
- Overall Length
- 1 in
- Screw Size
- 1/4 in
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.