Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3/4", 1/4"-28, Steel
- Mfr # BULK-BOLT-4281
- Zoro # G823726498
product price:Â
$
0.70
/ea
Sold in multiples of 13 for
$9.10
Key Features
Grade BD Material Grade/Class
Finish
Zinc Yellow
Material
Steel
System of Measurement
Inch
Type
Hex Head Cap Screw
Thread Size
1/4"-28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4281
- Zoro #
- G823726498
- UPC #
- 197666039700
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Finish
- Zinc Yellow
- Material
- Steel
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Material Grade/Class
- Grade BD
- Includes Washer
- No
- Drive Type
- External Hex
- Head Type
- Standard
- Thread Direction
- Right Hand
- Includes Nut
- No
- Thread Fit
- 2A
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Rockwell Hardness
- C33 to C39
- Dimensional Standards
- MS90727
- Manufacturer Location
- Globally Sourced
- Thread Style
- Partially Threaded
- Thread Type
- Fine
- Shell Material
- Steel
Dimensions
- Fastener Length
- 3/4 in
- Thread Size
- 1/4"-28
- Minimum Thread Length
- 3/4 in
- Head Width
- 7/16 in
- Overall Length
- 3/4 in
- Head Height
- 5/32 in
- Drive Size
- 7/16 in
- Screw Size
- 1/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.