Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 7/8", 1/4"-28, Steel
- Mfr # BULK-BOLT-4283
- Zoro # G323726752
product price:Â
$
0.38
/ea
Sold in multiples of 24 for
$9.12
Key Features
Grade BD Material Grade/Class
Finish
Zinc Yellow
Type
Hex Head Cap Screw
System of Measurement
Inch
Material
Steel
Thread Size
1/4"-28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4283
- Zoro #
- G323726752
- UPC #
- 197666039717
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Finish
- Zinc Yellow
- Material Grade/Class
- Grade BD
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material
- Steel
- Dimensional Standards
- MS90727
- Thread Type
- Fine
- Includes Nut
- No
- Head Type
- Standard
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Rockwell Hardness
- C33 to C39
- Drive Type
- External Hex
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Shell Material
- Steel
Dimensions
- Fastener Length
- 7/8 in
- Thread Size
- 1/4"-28
- Head Width
- 7/16 in
- Screw Size
- 1/4 in
- Overall Length
- 7/8 in
- Head Height
- 5/32 in
- Drive Size
- 7/16 in
- Minimum Thread Length
- 3/4 in
- Wire Rope Length
- 7/8 in
- Length
- 7/8 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 7/8 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.