Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-3/4", 1/4"-28, Steel
- Mfr # BULK-BOLT-4277
- Zoro # G723726543
product price:Â
$
0.79
/ea
Sold in multiples of 12 for
$9.48
Key Features
Grade BD Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-28
Material
Steel
Finish
Zinc Yellow
Type
Hex Head Cap Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4277
- Zoro #
- G723726543
- UPC #
- 197666039663
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Yellow
- Material Grade/Class
- Grade BD
- Type
- Hex Head Cap Screw
- Thread Style
- Partially Threaded
- Drive Type
- External Hex
- Thread Type
- Fine
- Includes Nut
- No
- Rockwell Hardness
- C33 to C39
- Dimensional Standards
- MS90727
- Includes Washer
- No
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Thread Fit
- 2A
- Head Type
- Standard
- Shell Material
- Steel
Dimensions
- Thread Size
- 1/4"-28
- Fastener Length
- 1 3/4 in
- Minimum Thread Length
- 3/4 in
- Overall Length
- 1 3/4 in
- Drive Size
- 7/16 in
- Head Height
- 5/32 in
- Screw Size
- 1/4 in
- Head Width
- 7/16 in
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 3/4 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.