HexCapScrew, 1-1/8", 1/2"-13, Steel
- Mfr # BULK-BOLT-4375
- Zoro # G723726703
product price:Â
$
3.55
/ea
Sold in multiples of 3 for
$10.65
Key Features
Grade BD Material Grade/Class
Type
Hex Head Cap Screw
Material
Steel
System of Measurement
Inch
Dimensional Standards
MS90728
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4375
- Zoro #
- G723726703
- UPC #
- 197666040638
- Country of Origin
- Canada
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Material
- Steel
- System of Measurement
- Inch
- Material Grade/Class
- Grade BD
- Dimensional Standards
- MS90728
- Finish
- Zinc Yellow
- Manufacturer Location
- Globally Sourced
- Head Type
- Standard
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASTM A354 GRADE BD, ASTM B633, DFAR COMPLIANT
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Includes Nut
- No
- Drive Type
- External Hex
- Includes Washer
- No
- Rockwell Hardness
- C33 to C39
- Shell Material
- Steel
Dimensions
- Fastener Length
- 1 1/8 in
- Thread Size
- 1/2"-13
- Drive Size
- 3/4 in
- Minimum Thread Length
- 1 1/8 in
- Screw Size
- 1/2 in
- Head Height
- 21/64 in
- Overall Length
- 1 1/8 in
- Head Width
- 3/4 in
- Wire Rope Length
- 1 1/8 in
- Length
- 1 1/8 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 1/8 in, Head Height 21/64 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.