Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1-1/2", 5/16"-18, Steel
- Mfr # BULK-BOLT-4152
- Zoro # G223726784
product price:Â
$
0.52
/ea
Sold in multiples of 18 for
$9.36
Key Features
Grade 2 Material Grade/Class
Type
Hex Head Cap Screw
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4152
- Zoro #
- G223726784
- UPC #
- 197666038420
- Country of Origin
- China
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Material
- Steel
- Material Grade/Class
- Grade 2
- Finish
- Black Oxide
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Material Quality Standards
- SAE J429
- Thread Fit
- 2A
- Drive Type
- External Hex
- Rockwell Hardness
- B70 to B100
- Tensile Strength
- 60,000 psi
- Includes Washer
- No
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Style
- Partially Threaded
- Head Type
- Standard
- Manufacturer Location
- Globally Sourced
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1 1/2 in
- Thread Size
- 5/16"-18
- Drive Size
- 1/2 in
- Overall Length
- 1 11/16 in
- Screw Size
- 5/16 in
- Minimum Thread Length
- 7/8 in
- Head Height
- 13/64 in
- Head Width
- 1/2 in
- Wire Rope Length
- 1 11/16 in
- Length
- 1 11/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 1/2 in, Head Height 13/64 in, Head Width 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.