Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1/2", 1/2"-13, Steel
- Mfr # BULK-BOLT-4171
- Zoro # G823726788
product price:Â
$
2.19
/ea
Sold in multiples of 5 for
$10.95
Key Features
Grade 2 Material Grade/Class
Finish
Black Oxide
Type
Hex Head Cap Screw
System of Measurement
Inch
Material
Steel
Overall Length
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4171
- Zoro #
- G823726788
- UPC #
- 197666038611
- Country of Origin
- China
- Item
- Hex Cap Screw
- Finish
- Black Oxide
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Material
- Steel
- Material Grade/Class
- Grade 2
- Material Quality Standards
- SAE J429
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Thread Fit
- 2A
- Includes Nut
- No
- Head Type
- Standard
- Tensile Strength
- 60,000 psi
- Rockwell Hardness
- B70 to B100
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 1/2 in
- Thread Size
- 1/2"-13
- Overall Length
- 13/16 in
- Minimum Thread Length
- 1/2 in
- Head Height
- 5/16 in
- Drive Size
- 3/4 in
- Screw Size
- 1/2 in
- Head Width
- 3/4 in
- Wire Rope Length
- 13/16 in
- Length
- 13/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1/2 in, Head Height 5/16 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.