Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1", 1/4"-20, Steel
- Mfr # BULK-BOLT-4145
- Zoro # G823726719
product price:Â
$
0.25
/ea
Sold in multiples of 36 for
$9.00
Key Features
Grade 2 Material Grade/Class
Finish
Black Oxide
Type
Hex Head Cap Screw
Material
Steel
System of Measurement
Inch
Head Height
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4145
- Zoro #
- G823726719
- UPC #
- 197666038352
- Country of Origin
- China
- Item
- Hex Cap Screw
- Material Grade/Class
- Grade 2
- Finish
- Black Oxide
- Type
- Hex Head Cap Screw
- Material
- Steel
- System of Measurement
- Inch
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Rockwell Hardness
- B70 to B100
- Thread Style
- Partially Threaded
- Tensile Strength
- 60,000 psi
- Includes Washer
- No
- Drive Type
- External Hex
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Material Quality Standards
- SAE J429
- Thread Type
- Coarse
- Head Type
- Standard
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 1 in
- Head Height
- 5/32 in
- Screw Size
- 1/4 in
- Head Width
- 7/16 in
- Minimum Thread Length
- 3/4 in
- Overall Length
- 1 5/32 in
- Drive Size
- 7/16 in
- Wire Rope Length
- 1 5/32 in
- Length
- 1 5/32 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.