HexCapScrew, 12 mm, M5x0.80, SS, PK50

  • Mfr # ZBOLT-5129
  • Zoro # G823726283
product price: 
$
11.49
/pk of 50, $0.23/ea

Key Features

18-8 Material Grade/Class
Type
Hex Head Cap Screw
Finish
Black Oxide
Material
Stainless Steel
System of Measurement
Metric
Material Quality Standards
DIN 933
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-5129
Zoro #
G823726283
UPC #
00197666245125
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
12 mm
Thread Size
M5x0.80
Minimum Thread Length
12 mm
Head and Washer Height
3.5 mm
Overall Length
15.5 mm
Head Width
8 mm
Screw Size
M5
Head Height
3.5 mm
Drive Size
8 mm
Wire Rope Length
15.5 mm
Length
15.5 mm

Details

Item
Hex Cap Screw
Material Grade/Class
18-8
Type
Hex Head Cap Screw
Finish
Black Oxide
Material
Stainless Steel
System of Measurement
Metric
Material Quality Standards
DIN 933
Includes Nut
No
Tensile Strength
100,000 psi
Thread Fit
6g
Drive Type
External Hex
Thread Direction
Right Hand
Head Type
Standard
Thread Style
Fully Threaded
Includes Washer
No
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Thread Type
Coarse
Shell Material
Stainless Steel

Description

Hex Cap Screw, System of Measurement Metric, Fastener Length 12 mm, Head Height 3.5 mm, Head Width 8 mm, Package Quantity 50

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.