Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 50 mm, M8x1.25, SS, PK25
- Mfr # ZBOLT-5146
- Zoro # G423726379
product price:Â
$
26.89
/pk of 25, $1.08/ea
Key Features
18-8 Material Grade/Class
Material
Stainless Steel
Finish
Black Oxide
Type
Hex Head Cap Screw
System of Measurement
Metric
Head Height
5.3 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5146
- Zoro #
- G423726379
- UPC #
- 00197666245293
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Material
- Stainless Steel
- Finish
- Black Oxide
- Type
- Hex Head Cap Screw
- Material Grade/Class
- 18-8
- System of Measurement
- Metric
- Head Type
- Standard
- Tensile Strength
- 100,000 psi
- Thread Type
- Coarse
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Includes Washer
- No
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- DIN 933
- Thread Fit
- 6g
- Thread Style
- Fully Threaded
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 50 mm
- Thread Size
- M8x1.25
- Head Height
- 5.3 mm
- Screw Size
- M8
- Drive Size
- 13 mm
- Head Width
- 13 mm
- Head and Washer Height
- 5.3 mm
- Overall Length
- 55.3 mm
- Minimum Thread Length
- 50 mm
- Wire Rope Length
- 55.3 mm
- Length
- 55.3 mm
Description
Hex Cap Screw, System of Measurement Metric, Fastener Length 50 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.