HexCapScrew, 30 mm, M6x1.00, SS, PK50

  • Mfr # ZBOLT-5137
  • Zoro # G123726297
product price: 
$
17.65
/pk of 50, $0.35/ea

Key Features

18-8 Material Grade/Class
Finish
Black Oxide
Type
Hex Head Cap Screw
Material
Stainless Steel
System of Measurement
Metric
Manufacturer Location
Globally Sourced
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-5137
Zoro #
G123726297
UPC #
00197666245200
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M6x1.00
Fastener Length
30 mm
Head Height
4 mm
Overall Length
34 mm
Drive Size
10 mm
Minimum Thread Length
30 mm
Head Width
10 mm
Screw Size
M6
Head and Washer Height
4 mm
Wire Rope Length
34 mm
Length
34 mm

Details

Item
Hex Cap Screw
Finish
Black Oxide
Material Grade/Class
18-8
Type
Hex Head Cap Screw
Material
Stainless Steel
System of Measurement
Metric
Manufacturer Location
Globally Sourced
Thread Type
Coarse
Includes Nut
No
Thread Style
Fully Threaded
Head Type
Standard
Thread Fit
6g
Thread Direction
Right Hand
Includes Washer
No
Drive Type
External Hex
Tensile Strength
100,000 psi
Dimensional Standards
ASME B18.2.1
Material Quality Standards
DIN 933
Shell Material
Stainless Steel

Description

Hex Cap Screw, System of Measurement Metric, Fastener Length 30 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 50

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.