HexCapScrew, 35 mm, M10x1.50, SS, PK10

  • Mfr # ZBOLT-5150
  • Zoro # G523726811
product price: 
$
13.69
/pk of 10, $1.37/ea

Key Features

18-8 Material Grade/Class
Finish
Black Oxide
Type
Hex Head Cap Screw
Material
Stainless Steel
System of Measurement
Metric
Includes Washer
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-5150
Zoro #
G523726811
UPC #
00197666245330
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
35 mm
Thread Size
M10x1.50
Head Height
6.4 mm
Drive Size
17 mm
Head and Washer Height
6.4 mm
Overall Length
41.4 mm
Minimum Thread Length
35 mm
Head Width
17 mm
Screw Size
M10
Wire Rope Length
41.4 mm
Length
41.4 mm

Details

Item
Hex Cap Screw
Finish
Black Oxide
Type
Hex Head Cap Screw
Material Grade/Class
18-8
Material
Stainless Steel
System of Measurement
Metric
Includes Washer
No
Thread Style
Fully Threaded
Thread Direction
Right Hand
Head Type
Standard
Manufacturer Location
Globally Sourced
Includes Nut
No
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Thread Fit
6g
Drive Type
External Hex
Material Quality Standards
DIN 933
Tensile Strength
100,000 psi
Shell Material
Stainless Steel

Description

Hex Cap Screw, System of Measurement Metric, Fastener Length 35 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.