Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2-1/2", 5/16"-24, Steel
- Mfr # BULK-BOLT-2860
- Zoro # G023726571
product price:Â
$
1.65
/ea
Sold in multiples of 6 for
$9.90
Key Features
Grade 5 Material Grade/Class
Finish
Cadium Yellow Chromate-Plated
System of Measurement
Inch
Type
Hex Head Cap Screw
Material
Steel
Minimum Thread Length
7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2860
- Zoro #
- G023726571
- UPC #
- 197666812235
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Finish
- Cadium Yellow Chromate-Plated
- System of Measurement
- Inch
- Material Grade/Class
- Grade 5
- Type
- Hex Head Cap Screw
- Material
- Steel
- Material Quality Standards
- DFAR COMPLIANT
- Dimensional Standards
- MS90726
- Thread Style
- Partially Threaded
- Rockwell Hardness
- C25 to C34
- Includes Washer
- No
- Thread Fit
- 2A
- Drive Type
- External Hex
- Head Type
- Standard
- Thread Type
- Fine
- Thread Direction
- Right Hand
- Includes Nut
- No
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Thread Size
- 5/16"-24
- Minimum Thread Length
- 7/8 in
- Overall Length
- 2 1/2 in
- Drive Size
- 1/2 in
- Head Height
- 7/32 in
- Screw Size
- 5/16 in
- Head Width
- 1/2 in
- Wire Rope Length
- 2 1/2 in
- Length
- 2 1/2 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 7/32 in, Head Width 1/2 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.