Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 25 mm, M6x1.00, SS, PK50
- Mfr # ZBOLT-5136
- Zoro # G123726563
product price:Â
$
17.35
/pk of 50, $0.35/ea
Key Features
18-8 Material Grade/Class
Type
Hex Head Cap Screw
Material
Stainless Steel
System of Measurement
Metric
Finish
Black Oxide
Drive Size
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5136
- Zoro #
- G123726563
- UPC #
- 00197666245194
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Material
- Stainless Steel
- System of Measurement
- Metric
- Finish
- Black Oxide
- Material Grade/Class
- 18-8
- Thread Fit
- 6g
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Material Quality Standards
- DIN 933
- Tensile Strength
- 100,000 psi
- Includes Nut
- No
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Includes Washer
- No
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.2.1
- Head Type
- Standard
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6x1.00
- Fastener Length
- 25 mm
- Drive Size
- 10 mm
- Head Height
- 4 mm
- Screw Size
- M6
- Head Width
- 10 mm
- Head and Washer Height
- 4 mm
- Overall Length
- 29 mm
- Minimum Thread Length
- 25 mm
- Wire Rope Length
- 29 mm
- Length
- 29 mm
Description
Hex Cap Screw, System of Measurement Metric, Fastener Length 25 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 50
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.