Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 12 mm, M6x1.00, SS, PK50
- Mfr # ZBOLT-5133
- Zoro # G923726534
product price:Â
$
12.99
/pk of 50, $0.26/ea
Key Features
18-8 Material Grade/Class
System of Measurement
Metric
Type
Hex Head Cap Screw
Material
Stainless Steel
Finish
Black Oxide
Drive Size
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5133
- Zoro #
- G923726534
- UPC #
- 00197666245163
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- System of Measurement
- Metric
- Type
- Hex Head Cap Screw
- Material
- Stainless Steel
- Finish
- Black Oxide
- Material Grade/Class
- 18-8
- Includes Nut
- No
- Head Type
- Standard
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- DIN 933
- Thread Style
- Fully Threaded
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Thread Fit
- 6g
- Tensile Strength
- 100,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6x1.00
- Fastener Length
- 12 mm
- Drive Size
- 10 mm
- Head Height
- 4 mm
- Minimum Thread Length
- 12 mm
- Overall Length
- 16 mm
- Screw Size
- M6
- Head and Washer Height
- 4 mm
- Head Width
- 10 mm
- Wire Rope Length
- 16 mm
- Length
- 16 mm
Description
Hex Cap Screw, System of Measurement Metric, Fastener Length 12 mm, Head Height 4 mm, Head Width 10 mm, Package Quantity 50
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.