Shop USA INDUSTRIALS

HexCapScrew, 30 mm, M10x1.50, SS, PK10

  • Mfr # ZBOLT-5149
  • Zoro # G423726447

product price: 
$
11.45
/pk of 10, $1.15/ea

Key Features

18-8 Material Grade/Class
System of Measurement
Metric
Material
Stainless Steel
Finish
Black Oxide
Type
Hex Head Cap Screw
Overall Length
36.4 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-5149
Zoro #
G423726447
UPC #
00197666245323
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10x1.50
Fastener Length
30 mm
Overall Length
36.4 mm
Minimum Thread Length
30 mm
Drive Size
17 mm
Screw Size
M10
Head Width
17 mm
Head and Washer Height
6.4 mm
Head Height
6.4 mm
Wire Rope Length
36.4 mm
Length
36.4 mm

Details

Item
Hex Cap Screw
Material Grade/Class
18-8
System of Measurement
Metric
Material
Stainless Steel
Finish
Black Oxide
Type
Hex Head Cap Screw
Head Type
Standard
Thread Style
Fully Threaded
Tensile Strength
100,000 psi
Material Quality Standards
DIN 933
Dimensional Standards
ASME B18.2.1
Includes Washer
No
Thread Direction
Right Hand
Includes Nut
No
Thread Fit
6g
Thread Type
Coarse
Drive Type
External Hex
Manufacturer Location
Globally Sourced
Shell Material
Stainless Steel

Description

Hex Cap Screw, System of Measurement Metric, Fastener Length 30 mm, Head Height 6.4 mm, Head Width 17 mm, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.