HexCapScrew, 16 mm, M8x1.25, SS, PK25

  • Mfr # ZBOLT-5139
  • Zoro # G323726684
product price: 
$
13.99
/pk of 25, $0.56/ea

Key Features

18-8 Material Grade/Class
Finish
Black Oxide
Type
Hex Head Cap Screw
Material
Stainless Steel
System of Measurement
Metric
Minimum Thread Length
16 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-5139
Zoro #
G323726684
UPC #
00197666245224
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8x1.25
Fastener Length
16 mm
Minimum Thread Length
16 mm
Drive Size
13 mm
Head Width
13 mm
Head Height
5.3 mm
Overall Length
21.3 mm
Head and Washer Height
5.3 mm
Screw Size
M8
Wire Rope Length
21.3 mm
Length
21.3 mm

Details

Item
Hex Cap Screw
Finish
Black Oxide
Type
Hex Head Cap Screw
Material
Stainless Steel
System of Measurement
Metric
Material Grade/Class
18-8
Material Quality Standards
DIN 933
Thread Fit
6g
Thread Style
Fully Threaded
Head Type
Standard
Manufacturer Location
Globally Sourced
Tensile Strength
100,000 psi
Thread Direction
Right Hand
Includes Nut
No
Drive Type
External Hex
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Includes Washer
No
Shell Material
Stainless Steel

Description

Hex Cap Screw, System of Measurement Metric, Fastener Length 16 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.