Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3-1/2", 1/2"-13, Steel
- Mfr # BULK-BOLT-4175
- Zoro # G023726830
product price:Â
$
3.15
/ea
Sold in multiples of 3 for
$9.45
Key Features
Grade 2 Material Grade/Class
Finish
Black Oxide
Type
Hex Head Cap Screw
System of Measurement
Inch
Material
Steel
Tensile Strength
60,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-4175
- Zoro #
- G023726830
- UPC #
- 197666038659
- Country of Origin
- China
- Item
- Hex Cap Screw
- Finish
- Black Oxide
- Type
- Hex Head Cap Screw
- Material Grade/Class
- Grade 2
- System of Measurement
- Inch
- Material
- Steel
- Tensile Strength
- 60,000 psi
- Dimensional Standards
- ASME B18.2.1
- Head Type
- Standard
- Material Quality Standards
- SAE J429
- Includes Washer
- No
- Drive Type
- External Hex
- Rockwell Hardness
- B70 to B100
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Thread Type
- Coarse
- Thread Style
- Partially Threaded
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 3 1/2 in
- Head Width
- 3/4 in
- Head Height
- 5/16 in
- Overall Length
- 3 13/16 in
- Drive Size
- 3/4 in
- Screw Size
- 1/2 in
- Minimum Thread Length
- 1 1/4 in
- Wire Rope Length
- 3 13/16 in
- Length
- 3 13/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3 1/2 in, Head Height 5/16 in, Head Width 3/4 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.