Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 4-1/2", 1/4"-20, Steel
- Mfr # BULK-BOLT-2841
- Zoro # G423726751
product price:Â
$
1.89
/ea
Sold in multiples of 5 for
$9.45
Key Features
Grade 5 Material Grade/Class
Material
Steel
Finish
Cadium Yellow Chromate-Plated
Type
Hex Head Cap Screw
System of Measurement
Inch
Dimensional Standards
MS90725
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-BOLT-2841
- Zoro #
- G423726751
- UPC #
- 197666812051
- Country of Origin
- United States
- Item
- Hex Cap Screw
- Material Grade/Class
- Grade 5
- Material
- Steel
- Finish
- Cadium Yellow Chromate-Plated
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Dimensional Standards
- MS90725
- Material Quality Standards
- DFAR COMPLIANT
- Includes Nut
- No
- Rockwell Hardness
- C25 to C34
- Drive Type
- External Hex
- Includes Washer
- No
- Thread Fit
- 2A
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Head Type
- Standard
- Thread Style
- Partially Threaded
- Manufacturer Location
- Made in USA*
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 4 1/2 in
- Head Width
- 7/16 in
- Screw Size
- 1/4 in
- Overall Length
- 4 1/2 in
- Drive Size
- 7/16 in
- Minimum Thread Length
- 3/4 in
- Head Height
- 5/32 in
- Wire Rope Length
- 4 1/2 in
- Length
- 4 1/2 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 4 1/2 in, Head Height 5/32 in, Head Width 7/16 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.