Shop USA INDUSTRIALS

HexCapScrew, 20 mm, M8x1.25, SS, PK25

  • Mfr # ZBOLT-5140
  • Zoro # G823726672

product price: 
$
14.15
/pk of 25, $0.57/ea

Key Features

18-8 Material Grade/Class
System of Measurement
Metric
Type
Hex Head Cap Screw
Material
Stainless Steel
Finish
Black Oxide
Tensile Strength
100,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-5140
Zoro #
G823726672
UPC #
00197666245231
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M8x1.25
Fastener Length
20 mm
Drive Size
13 mm
Head Width
13 mm
Screw Size
M8
Head Height
5.3 mm
Minimum Thread Length
20 mm
Overall Length
25.3 mm
Head and Washer Height
5.3 mm
Wire Rope Length
25.3 mm
Length
25.3 mm

Details

Item
Hex Cap Screw
System of Measurement
Metric
Type
Hex Head Cap Screw
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Black Oxide
Tensile Strength
100,000 psi
Material Quality Standards
DIN 933
Drive Type
External Hex
Includes Washer
No
Thread Fit
6g
Manufacturer Location
Globally Sourced
Thread Direction
Right Hand
Dimensional Standards
ASME B18.2.1
Includes Nut
No
Head Type
Standard
Thread Style
Fully Threaded
Thread Type
Coarse
Shell Material
Stainless Steel

Description

Hex Cap Screw, System of Measurement Metric, Fastener Length 20 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.