Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 25 mm, M8x1.25, SS, PK25
- Mfr # ZBOLT-5141
- Zoro # G323726653
product price:Â
$
14.89
/pk of 25, $0.60/ea
Key Features
18-8 Material Grade/Class
Material
Stainless Steel
Finish
Black Oxide
Type
Hex Head Cap Screw
System of Measurement
Metric
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5141
- Zoro #
- G323726653
- UPC #
- 00197666245248
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Material
- Stainless Steel
- Finish
- Black Oxide
- Material Grade/Class
- 18-8
- Type
- Hex Head Cap Screw
- System of Measurement
- Metric
- Dimensional Standards
- ASME B18.2.1
- Thread Style
- Fully Threaded
- Includes Washer
- No
- Material Quality Standards
- DIN 933
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Thread Fit
- 6g
- Manufacturer Location
- Globally Sourced
- Tensile Strength
- 100,000 psi
- Thread Type
- Coarse
- Includes Nut
- No
- Head Type
- Standard
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 25 mm
- Thread Size
- M8x1.25
- Head Height
- 5.3 mm
- Head Width
- 13 mm
- Head and Washer Height
- 5.3 mm
- Screw Size
- M8
- Minimum Thread Length
- 25 mm
- Overall Length
- 30.3 mm
- Drive Size
- 13 mm
- Wire Rope Length
- 30.3 mm
- Length
- 30.3 mm
Description
Hex Cap Screw, System of Measurement Metric, Fastener Length 25 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.