Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3/4", 1/4"-20, SS, PK25
- Mfr # ZBOLT-5157
- Zoro # G723726765
product price:Â
$
19.99
/pk of 25, $0.80/ea
Key Features
316 Material Grade/Class
Material
Stainless Steel
Finish
Black Oxide
Type
Hex Head Cap Screw
System of Measurement
Inch
Head and Washer Height
5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5157
- Zoro #
- G723726765
- UPC #
- 00197666245408
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Finish
- Black Oxide
- Type
- Hex Head Cap Screw
- System of Measurement
- Inch
- Includes Nut
- No
- Tensile Strength
- 70,000 psi
- Drive Type
- External Hex
- Thread Type
- Coarse
- Thread Fit
- 2A
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Head Type
- Standard
- Material Quality Standards
- ASME: B18.2.1
- Includes Washer
- No
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 3/4 in
- Head and Washer Height
- 5/32 in
- Head Width
- 7/16 in
- Drive Size
- 7/16 in
- Overall Length
- 29/32 in
- Screw Size
- 1/4 in
- Head Height
- 5/32 in
- Minimum Thread Length
- 3/4 in
- Wire Rope Length
- 29/32 in
- Length
- 29/32 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.