Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2-1/2", 1/4"-20, SS, PK10
- Mfr # ZBOLT-5161
- Zoro # G423726331
product price:Â
$
17.79
/pk of 10, $1.78/ea
Key Features
316 Material Grade/Class
Type
Hex Head Cap Screw
Material
Stainless Steel
System of Measurement
Inch
Finish
Black Oxide
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5161
- Zoro #
- G423726331
- UPC #
- 00197666245446
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Type
- Hex Head Cap Screw
- Material
- Stainless Steel
- Material Grade/Class
- 316
- System of Measurement
- Inch
- Finish
- Black Oxide
- Thread Style
- Partially Threaded
- Thread Fit
- 2A
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Includes Nut
- No
- Tensile Strength
- 70,000 psi
- Thread Direction
- Right Hand
- Head Type
- Standard
- Drive Type
- External Hex
- Manufacturer Location
- Globally Sourced
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 2 1/2 in
- Thread Size
- 1/4"-20
- Minimum Thread Length
- 3/4 in
- Overall Length
- 2 21/32 in
- Screw Size
- 1/4 in
- Head Width
- 7/16 in
- Drive Size
- 7/16 in
- Head and Washer Height
- 5/32 in
- Head Height
- 5/32 in
- Wire Rope Length
- 2 21/32 in
- Length
- 2 21/32 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 1/2 in, Head Height 5/32 in, Head Width 7/16 in, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.