Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 1", 5/16"-18, SS, PK10
- Mfr # ZBOLT-5163
- Zoro # G523726736
product price:Â
$
12.99
/pk of 10, $1.30/ea
Key Features
316 Material Grade/Class
System of Measurement
Inch
Finish
Black Oxide
Material
Stainless Steel
Type
Hex Head Cap Screw
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5163
- Zoro #
- G523726736
- UPC #
- 00197666245460
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- System of Measurement
- Inch
- Finish
- Black Oxide
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Type
- Hex Head Cap Screw
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Tensile Strength
- 70,000 psi
- Includes Nut
- No
- Head Type
- Standard
- Thread Style
- Fully Threaded
- Thread Fit
- 2A
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 1 in
- Drive Size
- 1/2 in
- Overall Length
- 1 3/16 in
- Screw Size
- 5/16 in
- Head Width
- 1/2 in
- Head Height
- 13/64 in
- Minimum Thread Length
- 1 in
- Head and Washer Height
- 13/64 in
- Wire Rope Length
- 1 3/16 in
- Length
- 1 3/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 1 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.