Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 3/4", 5/16"-18, SS, PK25
- Mfr # ZBOLT-5162
- Zoro # G823726368
product price:Â
$
25.89
/pk of 25, $1.04/ea
Key Features
316 Material Grade/Class
Material
Stainless Steel
Type
Hex Head Cap Screw
Finish
Black Oxide
System of Measurement
Inch
Head Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5162
- Zoro #
- G823726368
- UPC #
- 00197666245453
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Material
- Stainless Steel
- Type
- Hex Head Cap Screw
- Finish
- Black Oxide
- Material Grade/Class
- 316
- System of Measurement
- Inch
- Head Type
- Standard
- Material Quality Standards
- ASME: B18.2.1
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Thread Fit
- 2A
- Includes Nut
- No
- Thread Style
- Fully Threaded
- Dimensional Standards
- ASME B18.2.1
- Tensile Strength
- 70,000 psi
- Thread Direction
- Right Hand
- Includes Washer
- No
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Fastener Length
- 3/4 in
- Thread Size
- 5/16"-18
- Head and Washer Height
- 13/64 in
- Overall Length
- 15/16 in
- Drive Size
- 1/2 in
- Screw Size
- 5/16 in
- Head Height
- 13/64 in
- Head Width
- 1/2 in
- Minimum Thread Length
- 3/4 in
- Wire Rope Length
- 15/16 in
- Length
- 15/16 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 3/4 in, Head Height 13/64 in, Head Width 1/2 in, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.