Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 2", 3/8"-16, SS, PK5
- Mfr # ZBOLT-5169
- Zoro # G423726591
product price:Â
$
17.85
/pk of 5, $3.57/ea
Key Features
316 Material Grade/Class
Material
Stainless Steel
System of Measurement
Inch
Type
Hex Head Cap Screw
Finish
Black Oxide
Overall Length
2 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5169
- Zoro #
- G423726591
- UPC #
- 00197666245521
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Material
- Stainless Steel
- Material Grade/Class
- 316
- System of Measurement
- Inch
- Type
- Hex Head Cap Screw
- Finish
- Black Oxide
- Thread Type
- Coarse
- Tensile Strength
- 70,000 psi
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Thread Style
- Partially Threaded
- Material Quality Standards
- ASME: B18.2.1
- Thread Direction
- Right Hand
- Thread Fit
- 2A
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Drive Type
- External Hex
- Head Type
- Standard
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 3/8"-16
- Fastener Length
- 2 in
- Overall Length
- 2 1/4 in
- Minimum Thread Length
- 1 in
- Head Width
- 9/16 in
- Head and Washer Height
- 15/64 in
- Screw Size
- 3/8 in
- Drive Size
- 9/16 in
- Head Height
- 15/64 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Hex Cap Screw, System of Measurement Inch, Fastener Length 2 in, Head Height 15/64 in, Head Width 9/16 in, Package Quantity 5
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.