Shop USA INDUSTRIALS
See all product information
Create Account
HexCapScrew, 35 mm, M8x1.25, SS, PK25
- Mfr # ZBOLT-5143
- Zoro # G223726418
product price:Â
$
18.99
/pk of 25, $0.76/ea
Key Features
18-8 Material Grade/Class
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Metric
Type
Hex Head Cap Screw
Screw Size
M8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZBOLT-5143
- Zoro #
- G223726418
- UPC #
- 00197666245262
- Country of Origin
- Taiwan, Province of China
- Item
- Hex Cap Screw
- Material
- Stainless Steel
- Finish
- Black Oxide
- Material Grade/Class
- 18-8
- System of Measurement
- Metric
- Type
- Hex Head Cap Screw
- Head Type
- Standard
- Material Quality Standards
- DIN 933
- Dimensional Standards
- ASME B18.2.1
- Thread Fit
- 6g
- Includes Washer
- No
- Includes Nut
- No
- Tensile Strength
- 100,000 psi
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Manufacturer Location
- Globally Sourced
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M8x1.25
- Fastener Length
- 35 mm
- Screw Size
- M8
- Head Height
- 5.3 mm
- Head and Washer Height
- 5.3 mm
- Drive Size
- 13 mm
- Head Width
- 13 mm
- Minimum Thread Length
- 35 mm
- Overall Length
- 40.3 mm
- Wire Rope Length
- 40.3 mm
- Length
- 40.3 mm
Description
Hex Cap Screw, System of Measurement Metric, Fastener Length 35 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 25
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.