Shop USA INDUSTRIALS

HexCapScrew, 45 mm, M8x1.25, SS, PK25

  • Mfr # ZBOLT-5145
  • Zoro # G023726663

product price: 
$
22.79
/pk of 25, $0.91/ea

Key Features

18-8 Material Grade/Class
Material
Stainless Steel
Finish
Black Oxide
System of Measurement
Metric
Type
Hex Head Cap Screw
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZBOLT-5145
Zoro #
G023726663
UPC #
00197666245286
Country of Origin
Taiwan, Province of China

Dimensions

Fastener Length
45 mm
Thread Size
M8x1.25
Head Width
13 mm
Screw Size
M8
Head Height
5.3 mm
Head and Washer Height
5.3 mm
Drive Size
13 mm
Minimum Thread Length
45 mm
Overall Length
50.3 mm
Wire Rope Length
50.3 mm
Length
50.3 mm

Details

Item
Hex Cap Screw
Material
Stainless Steel
Finish
Black Oxide
Material Grade/Class
18-8
System of Measurement
Metric
Type
Hex Head Cap Screw
Thread Type
Coarse
Material Quality Standards
DIN 933
Thread Fit
6g
Head Type
Standard
Thread Direction
Right Hand
Includes Nut
No
Manufacturer Location
Globally Sourced
Tensile Strength
100,000 psi
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Includes Washer
No

Description

Hex Cap Screw, System of Measurement Metric, Fastener Length 45 mm, Head Height 5.3 mm, Head Width 13 mm, Package Quantity 25

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.