.jpg)
High Strength Neoprene Rubber Roll - 40A - 1/16" T x 12" W x 10 ft. L
Mfr # BULK-RS-NHS40-198
Zoro # G7795065
product price:Â $55.55
/ea
Sold in multiples of 2 for $111.10
Key Features
Thickness
1/16"
Width
12"
Length
10 ft.
Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-RS-NHS40-198
Zoro #
G7795065
UPC #
193005936877
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
12"
Length
10 ft.
Details
Material
Neoprene
Color
Black
Backing Type
Plain
Standards
ASTM D2000 BC 410
Tensile Strength
1,500 psi
Compression Set
0.3
Grade
High Strength
Elongation
3.8
Texture
Smooth
Durometer
40A
Thickness Tolerance
(-0.011" - +0.011")
Shape
Roll
Temperature Range
-30 Degrees to 250 Degrees F
Density
1.35 g/cm3
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Roll No Adhesive - 40A - 1/16" Thick x 12" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.