.jpg)
High Strength Neoprene Rubber Roll - 60A - 1/16" T x 12" W x 10 ft. L
Mfr # BULK-RS-NHS60-198
Zoro # G7794359
product price:Â $40.39
/ea
Sold in multiples of 3 for $121.17
Key Features
Thickness
1/16"
Width
12"
Length
10 ft.
Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-NHS60-198
Zoro #
G7794359
UPC #
193005110178
Country of Origin
Unknown
Dimensions
Thickness
1/16"
Width
12"
Length
10 ft.
Details
Material
Neoprene
Color
Black
Backing Type
Plain
Tensile Strength
1,500 psi
Texture
Smooth
Temperature Range
-30 Degrees to 250 Degrees F
Elongation
3.8
Thickness Tolerance
(-0.011" - +0.011")
Compression Set
0.3
Standards
ASTM D2000 BC 610
Durometer
60A
Density
1.35 g/cm3
Grade
High Strength
Shape
Roll
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Roll No Adhesive - 60A - 1/16" Thick x 12" Wide x 10 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.