.jpg)
High Strength Neoprene Rubber Roll - 70A - 3/8" T x 36" W x 50 ft. L
Mfr # BULK-RS-NHS70-710
Zoro # G7795722
product price:Â $3,386.99
/eaKey Features
Thickness
3/8"
Width
36"
Length
50 ft.
Material
Neoprene
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-RS-NHS70-710
Zoro #
G7795722
UPC #
193005938383
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Width
36"
Length
50 ft.
Details
Material
Neoprene
Color
Black
Backing Type
Plain
Density
1.35 g/cm3
Standards
ASTM D2000 BC 710
Shape
Roll
Elongation
3.8
Grade
High Strength
Texture
Smooth
Durometer
70A
Temperature Range
-30 Degrees to 250 Degrees F
Thickness Tolerance
(-0.035" - +0.035")
Tensile Strength
1,500 psi
Compression Set
0.3
Tear Strength
20 N/mm
Description
High Strength Neoprene Rubber Roll No Adhesive - 70A - 3/8" Thick x 36" Wide x 50 ft. Long
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.