Shop USA INDUSTRIALS
See all product information
Instrumentation Fitting, 316SS, Male Tee, 1/2" Tube x 3/8" NPT
Mfr # ZUSA-TF-YL-113
Zoro # G4437598
product price:Â $71.29
/eaKey Features
Tube Size
1/2"
Specific Pipe Fitting Shape
Male Branch Tee
Tube Fitting Material
316 Stainless Steel
Pipe Size (Fittings)
3/8"
Basic Pipe Fitting Shape
Tee
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZUSA-TF-YL-113
Zoro #
G4437598
UPC #
193005175788
Country of Origin
China
Dimensions
Tube Size
1/2"
Pipe Size (Fittings)
3/8"
Details
Item
Instrumentation Fitting - 316SS - Male T
Specific Pipe Fitting Shape
Male Branch Tee
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Fitting Connection Type
Tube x MNPT x Tube
Description
Instrumentation Fitting - 316SS - Male T
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.