Malleable Iron, x

  • Mfr # ZUSA-PF-23210
  • Zoro # G022967234
product price: 
$
28.49
/ea

Key Features

For Pipe Schedule
Schedule 40
Includes Seal
No
Class
Class 150
Side A Thread Type
NPT
Material Grade
A197
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZUSA-PF-23210
Zoro #
G022967234
UPC #
00197666226421
Country of Origin
China

Dimensions

Fitting Side B Nominal Pipe Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Thread Size B
1 1/2"-11.5
Wire Rope Length
2 3/4 in
Fitting Thread Size A
1 1/2"-11.5
Overall Length
2 3/4 in
Length
2 3/4 in

Details

For Pipe Schedule
Schedule 40
Includes Seal
No
Class
Class 150
Side A Thread Type
NPT
Material Grade
A197
Fitting Side A Gender
Female
Side B Thread Type
NPT
Fitting Side B Pipe Threading
11 1/2
Maximum Operating Pressure
150 psi
Application
Air, Gases, Oils
Color
Black
Thread Sealant Type
PTFE
Finish/Coating
Black Coated
Fitting Side A Pipe Threading
11 1/2
Specific Fitting Shape
45 Degrees Elbow
Fitting Side B Gender
Male
Includes Pre-Applied Thread Sealant
Yes
Item
Metal Pipe Elbow
Fitting Side B Type
Threaded
Fitting Side A Type
Threaded
Wire Color
Black

Description

45 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 150 psi Maximum Operating Pressure

Restrictions

Ratings & reviews