Malleable Iron, x
- Mfr # ZUSA-PF-23290
- Zoro # G622968242
product price:Â
$
23.15
/ea
Key Features
For Pipe Schedule
Schedule 40
Fitting Side B Gender
Female
Fitting Side A Type
Threaded
Application
Air, Gases, Oils
Fitting Side B Type
Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23290
- Zoro #
- G622968242
- UPC #
- 00197666227824
- Country of Origin
- China
- For Pipe Schedule
- Schedule 40
- Fitting Side B Gender
- Female
- Fitting Side A Type
- Threaded
- Application
- Air, Gases, Oils
- Fitting Side B Type
- Threaded
- Class
- Class 150
- Material Grade
- A197
- Side A Thread Type
- NPT
- Fitting Side A Pipe Threading
- 11 1/2
- Side B Thread Type
- NPT
- Maximum Operating Pressure
- 150 psi
- Finish/Coating
- Galvanized
- Item
- Metal Pipe Straight
- Fitting Side B Pipe Threading
- 14
- Thread Sealant Type
- PTFE
- Fitting Side A Gender
- Male
- Includes Pre-Applied Thread Sealant
- Yes
- Color
- Silver
- Specific Fitting Shape
- Straight
- Includes Seal
- No
- Wire Color
- Silver
Dimensions
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Hex Size
- 1 3/4 in
- Fitting Thread Size A
- 1 1/4"-11.5
- Wire Rope Length
- 1 5/64 in
- Fitting Side A Nominal Pipe Size
- 1 1/4 in
- Fitting Thread Size B
- 3/4"-14
- Overall Length
- 1 5/64 in
- Length
- 1 5/64 in
Description
Straight, Malleable Iron, Galvanized, A197, Class Class 150, For Pipe Schedule Schedule 40, 1 1/4 in, Male, Threaded, 11 1/2, 1 1/4 In.-11.5, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.