Shop USA INDUSTRIALS
See all product information
Create Account
Malleable Iron, x
- Mfr # ZUSA-PF-23311
- Zoro # G622967511
product price:Â
$
430.99
/ea
Free Shipping & Returns
Key Features
Thread Sealant Type
PTFE
Class
Class 300
Fitting Side A Nominal Pipe Size
1 1/2 in
Finish/Coating
Galvanized
Maximum Operating Pressure
300 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23311
- Zoro #
- G622967511
- UPC #
- 00197666226346
- Country of Origin
- China
- Thread Sealant Type
- PTFE
- Class
- Class 300
- Item
- Metal Pipe Elbow
- Finish/Coating
- Galvanized
- Maximum Operating Pressure
- 300 psi
- Side A Thread Type
- NPT
- Includes Seal
- No
- Fitting Side A Pipe Threading
- 11 1/2
- Application
- Air, Gases, Non-Potable Water, Oils
- Fitting Side A Gender
- Female
- Fitting Side B Type
- Threaded
- Includes Pre-Applied Thread Sealant
- Yes
- Fitting Side A Type
- Threaded
- Side B Thread Type
- NPT
- Material Grade
- A197
- Fitting Side B Gender
- Male
- For Pipe Schedule
- Schedule 80
- Fitting Side B Pipe Threading
- 11 1/2
- Color
- Silver
- Specific Fitting Shape
- 90 Degrees Elbow
- Wire Color
- Silver
Dimensions
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Wire Rope Length
- 2 11/16 in
- Fitting Thread Size B
- 1 1/2"-11.5
- Fitting Thread Size A
- 1 1/2"-11.5
- Overall Length
- 2 11/16 in
- Length
- 2 11/16 in
Description
90 Degrees Elbow, Malleable Iron, Galvanized, A197, Class Class 300, For Pipe Schedule Schedule 80, 1 1/2 in, Female, Threaded, 11 1/2, 1 1/2 In.-11.5, 1 1/2 in, Male, Threaded, 11 1/2, 1 1/2 In.-11.5, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.