Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 1/2"NPTxNPT
- Mfr # ZUSA-PF-23072
- Zoro # G622969454
product price:Â
$
44.49
/ea
Key Features
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
Schedule 80
Side A Thread Type
NPT
Color
Black
Material Grade
KTH350-10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23072
- Zoro #
- G622969454
- UPC #
- 00197666225622
- Country of Origin
- China
- Includes Pre-Applied Thread Sealant
- No
- For Pipe Schedule
- Schedule 80
- Side A Thread Type
- NPT
- Color
- Black
- Material Grade
- KTH350-10
- Maximum Operating Pressure
- 300 psi
- Specific Fitting Shape
- 90 Degrees Elbow
- Item
- Metal Pipe Elbow
- Fitting Side B Pipe Threading
- 18
- Side B Thread Type
- NPT
- Class
- Class 300
- Fitting Side B Type
- Threaded
- Fitting Side A Gender
- Female
- Finish/Coating
- Black Coated
- Includes Seal
- No
- Application
- Air, Gases, Oils
- Fitting Side A Pipe Threading
- 14
- Fitting Side A Type
- Threaded
- Fitting Side B Gender
- Female
- Wire Color
- Black
Dimensions
- Fitting Thread Size A
- 1/2"-14
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Thread Size B
- 3/8"-18
- Fitting Side A Nominal Pipe Size
- 1/2 in
- Wire Rope Length
- 15/16 in
- Overall Length
- 15/16 in
- Length
- 15/16 in
Description
90 Degrees Elbow, Malleable Iron, Black Coated, KTH350-10, Class Class 300, For Pipe Schedule Schedule 80, 1/2 in, Female, Threaded, 14, 1/2 In.-14, 3/8 in, Female, Threaded, 18, 3/8 In.-18, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.