Shop USA INDUSTRIALS
See all product information
Create Account
MalleableIron, 90Elbow, 3/4"NPTxNPT
- Mfr # ZUSA-PF-23236
- Zoro # G622969171
product price:Â
$
66.89
/ea
Key Features
Wire Rope Length
2 3/16 in
For Pipe Schedule
Schedule 80
Includes Seal
No
Color
Black
Side B Thread Type
NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-PF-23236
- Zoro #
- G622969171
- UPC #
- 00197666226629
- Country of Origin
- China
- For Pipe Schedule
- Schedule 80
- Includes Seal
- No
- Color
- Black
- Side B Thread Type
- NPT
- Thread Sealant Type
- PTFE
- Side A Thread Type
- NPT
- Specific Fitting Shape
- 90 Degrees Elbow
- Finish/Coating
- Black Coated
- Fitting Side A Gender
- Female
- Item
- Metal Pipe Elbow
- Fitting Side B Pipe Threading
- 14
- Material Grade
- A197
- Fitting Side B Gender
- Male
- Includes Pre-Applied Thread Sealant
- Yes
- Application
- Air, Gases, Oils
- Fitting Side A Pipe Threading
- 14
- Fitting Side B Type
- Threaded
- Fitting Side A Type
- Threaded
- Maximum Operating Pressure
- 300 psi
- Class
- Class 300
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 2 3/16 in
- Fitting Side B Nominal Pipe Size
- 3/4 in
- Fitting Thread Size A
- 3/4"-14
- Fitting Side A Nominal Pipe Size
- 3/4 in
- Fitting Thread Size B
- 3/4"-14
- Overall Length
- 2 3/16 in
- Length
- 2 3/16 in
Description
90 Degrees Elbow, Malleable Iron, Black Coated, A197, Class Class 300, For Pipe Schedule Schedule 80, 3/4 in, Female, Threaded, 14, 3/4 In.-14, 3/4 in, Male, Threaded, 14, 3/4 In.-14, 300 psi Maximum Operating Pressure
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.